1/2 in. Forged Steel Full Port Socket Weld Gate Valve
1/2 in. Forged Steel Full Port Socket Weld Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Outside Screw and Yoke (OS&Y;)
- Two piece self aligning packing gland
- Conventional Port or Full Port
- Socket weld ends to ASMS B6.11
- NACE MR-01-75
- Integral backseat
- Captured Graphite Spiral wound gasket
Documents
Specifications
- ANSI:
- ANSI B16.34
- API:
- API-602, API-598
- ASTM:
- ASTM A-105N, ASTM A-276 420, ASTM A-193 B7M, ASTM A-276 410, ASTM A-193 410, ASTM A-194 2HM, ASTM A-108 1025, ASTM A 197
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Handle Material:
- Malleable Iron
- Height:
- 9-13/20 in
- Length:
- 3-31/50 in
- MSS:
- MSS SP-25
- Material:
- Forged Steel, Malleable Iron, Carbon Steel, Stainless Steel
- NSF Certified:
- No
- Pressure - High:
- 2975, 2175, 80
- Pressure Class:
- 800#
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- 2 piece
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Wheel Handle
- Valve Port Opening:
- Full Port
- Valve Size:
- 1/2 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve