1 oz Metal Plumbers Grease

Part #HAV05005012  |  Item #1203932  |  Manufacturer Part #05005012

Call for Pricing EACH

Size:

1 oz

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Faucet and Valve Grease is a waterproof grease that resists high temperatures
  • Apply to stems of faucets, valves, ballcocks, plungers, packings and washers
  • Frees sticky faucets and prevents rust
  • Use on hot water or steam to 350° F
  • Package of 12

Specifications

Color: Amber

Color Finish: Amber

Color Finish Category: Reds

Depth: 6-1/2 in

Height: 26/125 in

Pipe Compatibility: Metal

Size: 1 oz

Weight: 0.098

Width: 2-1/2 in