0 items

William H. Harvey 1 qt PVC Wet Set Cement in Blue

H018430

Size

1 qt
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Harvey’s Wet Set Medium “HOT" Blue PVC Solvent Cement is recommended for solvent welding all schedules and classes of PVC pipe and fittings up to 6" diameter with interference fit
  • Note: This product is not for use in a system using or being tested by compressed air or gases
  • This product is compliant with California South Coast Air Quality Management District (SCAQMD) Rule 1168 and Ozone Transport Commission (OTC) regulations for Volatile Organic Compound emission levels
  • Wet Set PVC Solvent Cement can be used for potable water, sewer and drain, waste and vent systems
  • Wet Set PVC Solvent Cement is a fast-setting cement specially formulated for wet conditions and/or quick pressurization

SPECIFICATIONS

ASTM Specifications
ASTM D-2564
Application
PVC
Color Finish
Blue
NSF Certified
Yes
NSF Specifications
NSF 61
Size
1 qt

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday