William H. Harvey 1/2 in. x 260 ft. PTFE Tape in Yellow

H017065

Length

260 ft
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Designed for gas lines
  • Meets federal specification T-27730A
  • Non-flammable
  • PTFE thread seal tape on plastic spool

SPECIFICATIONS

Color Finish
Yellow
Length
260 ft
Material
Plastic
Material Type
PTFE
Width
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday