William H. Harvey
1/4 in. Closet Bolt
Part #H059045 | Item #2820196 | Manufacturer Part #059045
Diameter:
1/4 inProduct Details
Documents
Specifications
Adjustable: No
BAA Compliant: No
CARB OTC LEED Compliant: No
Diameter: 1/4 in
Length: 2-1/2 in
Material: Brass
WaterSense Labeled: No