William H. Harvey

1/4 in. Closet Flange Repair Ring

Part #H014710  |  Manufacturer Part #014710

Fits Pipe Size:

1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Toilet flange repair ring is a sturdy, professional way to replace a damaged or broken toilet flange
  • Each package contains 2 E-Z Snap toilet flange bolts, 2 open-end acorn nuts, 2 heavy-plated washers and 2 plastic retainer washers
  • 1/4" x 2 1/4" bolts
  • 1/4" anchor holes are provided for mounting to floor for added stabilization

Specifications

Fits Pipe Size: 1/4 in

Length: 7-1/2 in

Material: Stainless Steel

Test Cap Included: No

WaterSense Labeled: No

Width: 7-1/2 in