3-1/2 in. Sponge Rubber Gasket

You last purchased this on
 
William H. Harvey

3-1/2 in. Sponge Rubber Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
William H. Harvey

3-1/2 in. Sponge Rubber Gasket

  • Fast #
  • Part #H072035
  • Item #452926
  • Manufacturer Part #072035
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Includes rubber gasket and bolt kit #028025 (two 5/16" x 3" tank bolts, four cloth-reinforced rubber washers, four heavy round washers, and four brass hex nuts)
  • 3 1/2" O.D. x 2 1/8" I.D. x 1 1/8" with hex recess fits most close-coupled toilets
  • Double thick sponge rubber gasket and bolt kit
  • Packaged in clear plastic bag
  • Requires Certification

Specifications

Diameter - Outside:
3-1/2 in
Length:
3 in
Material:
Rubber
Product Type:
Wax-Bolt Kit
WaterSense Labeled:
No