3 in. Closet Bend Spacer in White
3 in. Closet Bend Spacer in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Replace coffee cans, styrene coverings and duct tape
- Bulk packaging
- Closet bend spacers keep poured concrete away from waste lines and closet bends
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Diameter:
- 3 in
- Material:
- Foam
- Material Type:
- Polystyrene
- Product Type:
- Closet Spacer
- Size:
- 3 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.121 lb