3 in. Rubber Tank To Bowl Gasket & Bolt Kit
3 in. Rubber Tank To Bowl Gasket & Bolt Kit
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- With polyethylene flange
- Fits 3" and 4" lines
- No-Seep No.1 wax gasket
- For floor closet bowls only
Documents
Specifications
- Length:
- 3 in
- WaterSense Labeled:
- No