4 in. Plunger
4 in. Plunger
Package Quantity Info:
EA: 1 IP: 6-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Caddy Included:
- No
- Color Finish Name:
- Clear/Red
- Diameter:
- 4 in
- GSA Approved:
- No
- Handle Material:
- Plastic
- Length:
- 10 in
- NSF Certified:
- No
- UL Listed:
- No