William H. Harvey

6 in. Plunger

Part #H090300  |  Manufacturer Part #090300

Diameter:

6 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Harvey Plungers come in a wide variety of sizes, shapes and materials to meet every need.
  • Plunger clears clogged toilets in a hurry.
  • Works at all angles.
  • Yellow in color.

Documents

Specifications

Caddy Included: No

Diameter: 6 in

GSA Approved: No

Handle Material: Wood

NSF Certified: No

Type: Plunger

UL Listed: No