75 ft. x 7/8 in. Dishwasher Hose
75 ft. x 7/8 in. Dishwasher Hose
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The 5/8" and 7/8" Dishwasher Discharge Hoses feature EPDM tubes and covers that have double-ply spiraled polyester reinforcements
- Hoses have a burst pressure rating of 280 PSI (The safe working pressure is 80 PSI at 100°F)
- We do not recommend use with PSI/temperature conditions beyond the safe working pressure
- We do not recommend any use with PSI/temperature conditions beyond the safe working pressure
Documents
Specifications
- Color:
- Black
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 18-1/2 in
- Fitting Size 1:
- 7/8 in
- Fitting Sizes:
- 7/8 in
- Height:
- 8 in
- Length:
- 75 ft
- Size:
- 7/8 in x 50 feet
- Type:
- Dishwasher
- Weight:
- 18.6 lb
- Width:
- 18-1/4 in