Brass Closet Bolt

You last purchased this on
 
William H. Harvey

Brass Closet Bolt

This product requires certification to purchase.
Brand image
You last purchased this on
 
William H. Harvey

Brass Closet Bolt

  • Fast #
  • Part #H053065N
  • Item #319203
  • Manufacturer Part #53065-N
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 1/4" x 2 1/4" bolts
  • Packaged in clear plastic bag
  • Each package contains 2 brass toilet flange bolts, 4 open-end acorn nuts, and 4 heavy-plated washers
  • Requires Certification

Specifications

Color:
Brass
Color Finish Category:
Brass Tones
Color Finish Name:
Brass
Diameter:
1/4 in
Height:
4 in
Length:
2-1/4 in
Material:
Brass
Size:
1/4 in x 2-1/4 in
Weight:
0.1 lb
Width:
3 in