Brass Closet Bolt

Part #H053125N  |  Item #1227391  |  Manufacturer Part #053125-N

$ 5.73 EACH

Material:

Brass
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Each package contains 2 brass toilet flange bolts, 4 open-end acorn nuts, and 4 heavy-plated washers
  • 1/4" x 3 1/2" bolts
  • Packaged in clear plastic bag

Specifications

Color: Brass

Color Finish: Brass

Color Finish Category: Brass Tones

Depth: 3-1/4 in

Height: 1/4 in

Length: 3-1/2 in

Material: Brass

Product Type: Toilet Bolts

Size: 1/4 in X 3-1/2 in

Weight: 0.15

Width: 2-1/2 in