William H. Harvey E-Z-Snap 5/16 x 2-1/4 in. Brass Closet Bolt

H051150

Fitting Sizes

5/16 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Nuts are brass-plated
  • Packaged in plastic hanging bag

SPECIFICATIONS

Collection
E-Z-Snap
Fitting Size 1
5/16 in
Fitting Sizes
5/16 in
Height
5 in
Length
2-1/4 in
Material
Brass
WaterSense Labeled
No
Width
4 in