William H. Harvey
NO-SEEP® No. 5 4 in Wax Ring
Part #H011005 | Item #158717 | Manufacturer Part #011005
$
9.27
EACH
Size:
StandardProduct Details
- For floor closet bowls only
- With plastic flange
- Fits 4" lines only
- All gaskets conform to federal specification TT-P 1536A
Specifications
Brand Model Compatibility: For 4 in. Waste Lines
Collection: NO-SEEP® No. 5
Extra Wax: No
Hardware Included: No
Material: Wax
Size: Standard
Type: Standard
With Horn: No