Wax Ring with Horn for 3 or 4 in. Waste Lines
NO-SEEP® No. 5 Wax Ring with Horn for 3 or 4 in. Waste Lines
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- With polyethylene flange
- Fits 4" lines only
- No-Seep wax toilet flange gaskets with brass bolt set (2 brass toilet flange bolts, 4 open-end acorn nuts, and 4 heavy-plated washers)
- For floor closet bowls only
Documents
Specifications
- Collection:
- NO-SEEP® No. 5
- Extra Wax:
- No
- Hardware Included:
- No
- Material:
- Wax
- Product Type:
- Standard
- Size:
- 4 in
- With Horn:
- Yes