William H. Harvey

NO-SEEP® No. 50 4 in Wax Ring with Extra Wax

Part #H001090  |  Manufacturer Part #001090

Size:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For floor closet bowls only
  • Extra thick wax gasket provides 40% more wax than standard wax gasket for more positive seal
  • With plastic flange
  • Fits 4" lines only
  • All gaskets conform to federal specification TT-P 1536A

Specifications

Brand Model Compatibility: For 4 in. Waste Lines

Collection: NO-SEEP® No. 50

Extra Wax: Yes

Hardware Included: No

Material: Wax

Size: 4 in

Type: Standard

With Horn: No