0 items

William H. Harvey P-4 PVC Regular Body Cement in Clear

H01810

Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Harvey’s P-4 regular bodied clear PVC solvent Cement is recommended for solvent welding PVC pipe and fittings up to 4" diameter SCH 40 and 2" diameter SCH 80 with interference fit
  • Note: This product is not for use in a system using or being tested by compressed air or gases
  • P-4 Regular Clear Solvent Cement can be used for potable water, sewer and drain, waste and vent systems
  • This product is compliant with California South Coast Air Quality Management District (SCAQMD) Rule 1168 and Ozone Transport Commission (OTC) regulations for Volatile Organic Compound emission levels

SPECIFICATIONS

ASTM Specifications
ASTM D-2564
Application
PVC
Color Finish
Clear
NSF Certified
Yes
NSF Specifications
NSF 61
Size
1 qt

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday