1-1/2 in. Brass Full Port NPT 1500# Ball Valve

You last purchased this on
 
Powell Valves

1-1/2 in. Brass Full Port NPT 1500# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Powell Valves

1-1/2 in. Brass Full Port NPT 1500# Ball Valve

  • Fast #
  • Part #PB220TJ
  • Item #7718638
  • Manufacturer Part #1.5 B220T
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Blow-out proof stem design
  • Locking device (1/4 in - 2 in only)
  • Full port, 1/4 in - 4 in
  • Silicone Free
  • Investment casting
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-216-WCB, ASTM A-351 CF8M
BAA Compliant:
No
Clean Bagged:
No
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Steel
IAPMO Listed -:
No
ISO:
ISO 7/1
Length:
4-13/20 in
MA Approved -:
No
Material:
Brass
NSF Certified:
No
Pressure - High:
1500
Pressure Class:
1500#
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
No
Valve Body Material:
Brass
Valve Body Style:
2 piece
Valve Disc Material:
Chrome Plated Brass
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RTFE
Valve Size:
1-1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
4.4 lb
cUPC Certified:
No