William Powell Co

1-1/2 in. Forged Steel Socket Weld Check Valve

Part #PSW08SA58GBJ  |  Manufacturer Part #1.50 SW08SA58GB

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

API Specifications: API 598, API 602

ASME Specifications: ASME B1.20.1, ASME B16.10, ASME B16.11, ASME B16.25, ASME B16.34, ASME B16.5

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connections: Socket Weld

FM Approved: No

IAPMO Listed: No

Installation Type: Horizontal Mount

Material: Forged Steel

NSF Certified: No

Pressure Class: 800#

UL Listed: No

Valve Body Style: Swing

Valve Bonnet Type: Welded

Valve Disc Material: Stainless Steel

Valve Port Opening: Standard Port

Valve Seat Material: Stellite

Valve Size: 1-1/2 in

Valve Type: Check Valve