1-1/2 in. Forged Steel Standard Port Socket Weld Gate Valve
Figure GA08 1-1/2 in. Forged Steel Standard Port Socket Weld Gate Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Wedges are accurately guided thru the entire stroke
- Standard trim is stellite faced seat rings, 13% chrome wedge seat surfaces, and 13% chrome stem (API trim 8). Other trims available on request
- Bolted bonnet
- Weld ends are available per ASME B16.25/B16.11 or per customer's specification
- Each valve is shell, seat and backseat pressure tested per industry standard API 598
- Gland is two piece gland/gland flange design for optimal alignment and uniform packing compression
- Stems are non-rotating with surface finish to maximize packing seal for low fugitive emissions
- Seat faces lapped for smooth finish and superior sealing
- Extended body ends available on gate valves
Specifications
- API:
- API 598, API 602, API B16.34
- ASME:
- ASME B16.10, ASME B16.11, ASME B16.34, ASME Class 800
- ASTM:
- ASTM A-105, ASTM A-182 F6a, ASTM A-193 Grade B7, ASTM A-194 Grade 2H, ASTM A-439 D2
- Collection:
- Figure GA08
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Handle Length (in):
- 6-3/10 in
- Handle Material:
- Malleable Iron
- Length:
- 4-18/25 in
- Material:
- Forged Steel, Cobalt-Chromium Alloy, Malleable Iron, Stainless Steel
- Material Type:
- 316, 410, Stellite 6
- Maximum Temperature:
- 850
- NSF Certified:
- No
- Pressure - Maximum:
- 800 psi
- Pressure Class:
- 800#
- UL Listed:
- No
- Valve Body Material:
- Forged Steel
- Valve Body Style:
- Socket Weld
- Valve Bonnet Type:
- Bolted
- Valve Operator:
- Hand Wheel
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- 410 Stainless Steel, Stellite 6
- Valve Size:
- 1-1/2 in
- Valve Stem:
- Non-Rotating
- Valve Type:
- Gate Valve
- Weight:
- 13.7 lb