1-1/4 in. Bronze Threaded Gate Valve
Figure 2714 1-1/4 in. Bronze Threaded Gate Valve
Frequently Purchased Together
Product Details
- Integral seats
- High-Tensile bronze alloy stem
- Renewable solid wedges
- Each valve is shell, and seat pressure tested per industry standard MSS SP-80
- Stems are rotating/rising design
Documents
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-47 Grade 32510, ASTM B-16, ASTM B-371 C69400, ASTM B-62
- Collection:
- Figure 2714
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Handle Length (in):
- 3-3/10 in
- Handle Material:
- Malleable Iron
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3 in
- MSS:
- MSS SP-80
- Material:
- Bronze, Malleable Iron
- Material Type:
- B62
- NSF Certified:
- No
- Pressure Class:
- 150#
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- Threaded
- Valve Bonnet Type:
- Union
- Valve Operator:
- Hand Wheel
- Valve Port Opening:
- Standard Port
- Valve Size:
- 1-1/4 in
- Valve Stem:
- Rising
- Valve Type:
- Gate Valve
- Weight:
- 4 lb