1 in. 150# RF FLG WCB T8 Gate Valve Carbon Steel Body, Trim 8, Bolted Bonnet

You last purchased this on
 
Powell Valves

Figure 1503 1 in. 150# RF FLG WCB T8 Gate Valve Carbon Steel Body, Trim 8, Bolted Bonnet

This product requires certification to purchase.
Brand image
You last purchased this on
 
Powell Valves

Figure 1503 1 in. 150# RF FLG WCB T8 Gate Valve Carbon Steel Body, Trim 8, Bolted Bonnet

  • Fast #
  • Part #P1503FC8GXXXG
  • Item #3958197
  • Manufacturer Part #1.0 1503FC8GXXX
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Standard trim is API trim 8 for carbon steel valves, API trim 5 for chrome alloy valves, and API trim 10 for CF8M (T316) valves for optimal performance under normal conditions
  • Seat faces lapped for smooth finish and superior sealing
  • Flexible wedge for improved seating and ease of operation, especially in high temperature service
  • Bolted Bonnet
  • Each valve is shell, seat and backseat pressure tested per industry standard API 598
  • Gland is two piece gland/gland flange design for optimal alignment and uniform packing compression
  • Bonnet and yoke arms designed for ease of gear, motor or cylinder actuator adaptation
  • Stems are non-rotating with surface finish to maximize packing seal for low fugitive emissions
  • Flanged or butt weld ends
  • Requires Certification

Documents


Specifications

API:
API 598, API 600, API B16.34
ASME:
ASME B16.10, ASME B16.34, ASME B16.5
ASTM:
ASTM A-193 Grade B7, ASTM A-194 Grade 2H, ASTM A-216 Grade WCB, ASTM A-439
Collection:
Figure 1503
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Flange Type:
Raised Face
Handle Included:
Yes
Handle Length (in):
4 in
Handle Material:
Malleable Iron
IAPMO Listed -:
No
Length:
5 in
Material:
Cast Carbon Steel, Carbon Steel, Cobalt-Chromium Alloy, Stainless Steel
Material Type:
A216-WCB, Stellite, CR 13
NSF Certified:
No
Pressure Class:
150#
UL Listed:
No
Valve Body Material:
Cast Carbon Steel
Valve Body Style:
Flanged
Valve Bonnet Type:
Bolted
Valve Disc Material:
CR 13, Stainless Steel
Valve Operator:
Hand Wheel
Valve Port Opening:
Standard Port
Valve Seat Material:
Carbon Steel, Stellite
Valve Size:
1 in
Valve Stem:
Outside
Valve Type:
Gate Valve
Weight:
14 lb