10 in. 150# RF FLG CF8M T10 Gate Valve PTFE Packing, API-603, Stainless Steel 316 Body, Trim 10, Bolted Bonnet

You last purchased this on
 
Powell Valves

Figure 2456 10 in. 150# RF FLG CF8M T10 Gate Valve PTFE Packing, API-603, Stainless Steel 316 Body, Trim 10, Bolted Bonnet

This product requires certification to purchase.
Brand image
You last purchased this on
 
Powell Valves

Figure 2456 10 in. 150# RF FLG CF8M T10 Gate Valve PTFE Packing, API-603, Stainless Steel 316 Body, Trim 10, Bolted Bonnet

  • Fast #
  • Part #P2456FM0TXXX10
  • Item #1742089
  • Manufacturer Part #10. 2456FM0TXXX
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Outside screw
  • Flexible wedge
  • Bolted flanged yoke-bonnet
  • Requires Certification

Specifications

API:
API 598, API 603, API 600
ASME:
ASME B16.10, ASME B16.34, ASME B16.5, ASME B16.25, ASME 150
ASTM:
ASTM A-193, ASTM A-194, ASTM A-276, ASTM A-351, ASTM A-47, ASTM A-582, ASTM A-439
Collection:
Figure 2456
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Flange Type:
Raised Face
Handle Included:
Yes
Handle Length (in):
16 in
IAPMO Listed -:
No
Length:
13 in
Material:
Cast Stainless Steel
Material Type:
304L, 300L
NSF Certified:
No
Pressure Class:
150#
UL Listed:
No
Valve Bonnet Type:
Bolted
Valve Operator:
Handwheel
Valve Port Opening:
Standard Port
Valve Seat Material:
Stainless Steel
Valve Size:
10 in
Valve Stem:
Rising
Valve Type:
Gate Valve