1/2 in. Brass Full Port NPT 2000# Ball Valve
1/2 in. Brass Full Port NPT 2000# Ball Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Blow-out proof stem design
- Locking device (1/4 in - 2 in only)
- Full port, 1/4 in - 4 in
- Silicone Free
- Investment casting
Documents
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-216-WCB, ASTM A-351 CF8M
- BAA Compliant:
- No
- Clean Bagged:
- No
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Steel
- IAPMO Listed -:
- No
- ISO:
- ISO 7/1
- Length:
- 2-19/50 in
- MA Approved -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Pressure - High:
- 2000
- Pressure Class:
- 2000#
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Chrome Plated Brass
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RTFE
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.6 lb
- cUPC Certified:
- No