William Powell Co

12 in. Cast Iron Standard Port Flanged Gate Valve

Part #P189312  |  Manufacturer Part #12.0 1893

Valve Size:

12 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASME Specifications: [ASME B16.1, ASME B16.10]

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

Length: 17 in

MSS Specifications: MSS SP-70

Material: Cast Iron

NSF Certified: No

Pressure Class: 125#

UL Listed: No

Valve Body Style: Flanged

Valve Operator: Wheel Handle

Valve Port Opening: Standard Port

Valve Seat Material: Stainless Steel

Valve Size: 12 in

Valve Stem: Rising

Valve Type: Gate Valve