1/2 in. Forged Steel Standard Port Threaded Gate Valve
Figure GA08 1/2 in. Forged Steel Standard Port Threaded Gate Valve
Frequently Purchased Together
Product Details
- Wedges are accurately guided thru the entire stroke
- Standard trim is Stellate® faced seat rings, 13% chrome wedge seat surfaces, and 13% chrome stem (API trim 8). Other trims available on request
- Bolted bonnet
- End flanges have the following raised faces per ASME B16.5: Classes 150-300: 1/16" (2 mm) classes 600: 1/4" (7 mm)
- Each valve is shell, seat and backseat pressure tested per industry standard API 598
- Gland is two piece gland/gland flange design for optimal alignment and uniform packing compression
- Stems are non-rotating with surface finish to maximize packing seal for low fugitive emissions
- Seat faces lapped for smooth finish and superior sealing
- Extended body ends available on gate valves
- Weld ends are available per ASME B16.25/B16.11 or per customer's specification
Specifications
- API:
- API 598, API 602, API B16.34
- ASME:
- ASME B1.20.1, ASME B16.10, ASME B16.34
- ASTM:
- ASTM A-105, ASTM A-182 Grade F6A, ASTM A-193 Grade B7, ASTM A-194 Grade 2H
- Collection:
- Figure GA08
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Handle Length (in):
- 3-9/10 in
- Handle Material:
- Malleable Iron
- Length:
- 3-11/10 in
- Material:
- Forged Carbon Steel, Cobalt-Chromium Alloy, Malleable Iron, Stainless Steel
- Material Type:
- 410, Stellite 6
- NSF Certified:
- No
- Pressure Class:
- 800#
- Type:
- PGABAA08TA58GBD
- UL Listed:
- No
- Valve Body Material:
- Forged Carbon Steel
- Valve Body Style:
- Threaded
- Valve Bonnet Type:
- Bolted
- Valve Operator:
- Hand Wheel
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- 410 Stainless Steel, Stellite 6
- Valve Size:
- 1/2 in
- Valve Stem:
- Non-Rotating
- Valve Type:
- Gate Valve
- Weight:
- 4.4 lb