0 items

William Powell Co 500 Series 125# Bronze Threaded Rising Stem Gate Valve

P500

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Inside screw
  • Renewable solid wedges
  • Screwed-in bonnet

SPECIFICATIONS

ASTM Specifications
ASTM B-62
Collection
500 Series
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
FM Approved
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Bronze
NSF Certified
No
Pressure Class
125#
UL Listed
No
Valve Body Style
Threaded
Valve Operator
Wheel Handle
Valve Port Opening
Conventional Port
Valve Seat Material
Bronze
Valve Size
1/2 in
Valve Stem
Rising Valve Stem
Valve Type
Gate Valve
Width
2-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday