0 items

William Powell Co 125# Bronze Threaded Swing Check Valve

P578

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Can be used in horizontal or vertical position
  • Integral seats
  • Renewable disc
  • Screwed-in cap

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
2-3/4 in
Material
Bronze
Maximum Pressure
125 psi
Valve Body Style
Swing Check
Valve Seat Material
Bronze
Valve Size
1/2 in
Valve Type
Check Valves
Width
2-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday