0 items

William Powell Co 125# Cast Iron Flanged Outside Stem and Yoke Gate Valve

P6241793

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Coating
Nickel
End Connection 1
Flanged
End Connection 2
Flanged
FM Approved
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Cast Iron
NSF Certified
No
Pressure Class
125#
UL Listed
No
Valve Body Style
OS&Y
Valve Size
3 in
Valve Type
Gate Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday