0 items

William Powell Co 125# Flanged Outside Stem and Yoke Gate Valve

P1893

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bolted flanged yoke-bonnet
  • Outside screw
  • Solid wedges

SPECIFICATIONS

ASME Specifications
ASME B16.1, ASME B16.10
End Connection 1
Flanged
End Connection 2
Flanged
FM Approved
No
Length
8 in
MSS Specifications
MSS SP-70
Material
Cast Iron
NSF Certified
No
Pressure Class
125#
UL Listed
No
Valve Body Style
Flanged
Valve Operator
Wheel Handle
Valve Port Opening
Standard Port
Valve Seat Material
Stainless Steel
Valve Size
3 in
Valve Stem
Rising Valve Stem
Valve Type
Gate Valves
Width
8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday