0 items

William Powell Co 150# Bronze Threaded Rising Stem Gate Valve

P514

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Bronze
Pressure Class
150#
Valve Port Opening
Conventional Port
Valve Size
1 in
Valve Stem
Rising Valve Stem
Valve Type
Gate Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday