0 items

William Powell Co 150# Carbon Steel Flanged Swing Check Valve

P1561FC8GXXX

Valve Size

Starting at $610.23
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bolted flanged cap
  • Can be used in horizontal or vertical position
  • Integral seats

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Material
Carbon Steel
Maximum Pressure
150 psi
Pressure Class
150#
Schedule Class
150#
Valve Body Style
Swing Check
Valve Seat Material
Stellite
Valve Size
3 in
Valve Type
Check Valve
Width
9-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday