0 items

William Powell Co 150# Flanged Swing Check Valve

P2342FM0TXXX

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bolted flanged cap
  • Can be used in horizontal or vertical position
  • Integral seats

SPECIFICATIONS

ASME Specifications
ASME B16.25, ASME B16.34, ASME B16.5
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Length
8 in
Material
Stainless Steel
Maximum Pressure
150 psi
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Body Style
Swing
Valve Bonnet Type
Bolted
Valve Disc Material
Metal
Valve Port Opening
Standard Port
Valve Seat Material
Carbon Steel
Valve Size
2 in
Valve Type
Check Valves
Width
8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday