0 items

William Powell Co 150# Forged Steel Flanged Bolted Bonnet Gate Valve

PGA01FA58GB

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bolted bonnet

SPECIFICATIONS

API Specifications
API 602
ASME Specifications
ASME B16.1, ASME B16.5
End Connection 1
Flanged
End Connection 2
Flanged
Material
Forged Steel
Pressure Class
150#
Valve Body Style
Flanged
Valve Bonnet Type
Bolted
Valve Operator
Wheel Handle
Valve Port Opening
Conventional Port
Valve Seat Material
Graphite
Valve Size
1-1/2 in
Valve Stem
Rising Valve Stem
Width
6-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday