William Powell Co 150 psi Flanged Stainless Steel Wafer Check Valve
P1570YCHXXXX
Valve Size
SPECIFICATIONS
- API Specifications
- API 594
- ASME Specifications
- ASME B16.34, ASME B16.5
- End Connection 1
- Wafer
- End Connection 2
- Wafer
- End Connections
- Wafer
- Length
- 4 in
- Material
- Carbon Steel, Stainless Steel
- Maximum Pressure
- 150 psi
- NSF Certified
- No
- UL Listed
- No
- Valve Body Style
- Wafer
- Valve Size
- 2 in
- Valve Type
- Check Valves
- Width
- 2-3/8 in
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday