0 items

William Powell Co 150# Stainless Steel Flanged Outside Stem and Yoke Gate Valve

P2456FM0GXXX

Valve Size

Starting at $1186.38
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bolted flanged yoke-bonnet
  • Flexible wedge
  • Outside screw

SPECIFICATIONS

ASME Specifications
ASME B16.34
ASTM Specifications
ASTM A-351
End Connection 1
Flanged
Material
Stainless Steel
Pressure Class
150#
Valve Body Style
Flanged
Valve Operator
Wheel Handle
Valve Seat Material
Stainless Steel
Valve Size
3 in
Valve Stem
Rising Valve Stem
Width
8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday