0 items

William Powell Co 1500# Bolted Bonnet Gate Valve

PGA15SA58GB

Valve Size

Starting at $102.55
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

FM Approved
No
Material
Forged Steel
NSF Certified
No
Pressure Class
1500#
UL Listed
No
Valve Bonnet Type
Bolted
Valve Size
1/2 in
Valve Type
Gate Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday