William Powell Co
1531 2-1/2 in. Cast Carbon Steel Flanged Rising Valve Stem Globe Valve
Part #P1531FC8GXXXL | Item #1742198 | Manufacturer Part #2.5 1531FC8GXXX
Valve Size
Product Details
Documents
Specifications
ANSI Specifications: ANSI B16.34
ASME Specifications: ASME B16.34
ASTM Specifications: ASTM A-216
Collection: 1531
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
Material: Cast Carbon Steel
Pressure Class: 150#
Valve Body Style: Flanged
Valve Bonnet Type: Bolted
Valve Disc Material: Carbon Steel
Valve Operator: Wheel Handle
Valve Port Opening: Standard Port
Valve Seat Material: Carbon Steel
Valve Size: 2-1/2 in
Valve Stem: Rising
Valve Type: Globe Valve