1531 2 in. Cast Carbon Steel Flanged Rising Valve Stem Globe Valve

Part #P1531FC8GXXXK  |  Item #1742196  |  Manufacturer Part #2.0 1531FC8GXXX

$ 766.00 EACH
(Pricing is for 2 in)

Valve Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Documents

Specifications

ANSI Specifications: ANSI B16.34

ASME Specifications: ASME B16.34

ASTM Specifications: ASTM A-216

Collection: 1531

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Material: Cast Carbon Steel

Pressure Class: 150#

Valve Body Style: Flanged

Valve Bonnet Type: Bolted

Valve Disc Material: Carbon Steel

Valve Operator: Wheel Handle

Valve Port Opening: Standard Port

Valve Seat Material: Carbon Steel

Valve Size: 2 in

Valve Stem: Rising

Valve Type: Globe Valve