William Powell Co
1531 3 in. Cast Carbon Steel Flanged Rising Valve Stem Globe Valve
Part #P1531FC8GXXXM | Item #1742199 | Manufacturer Part #3.0 1531FC8GXXX
Valve Size
Product Details
- Standard trim is API trim 8 for carbon steel valves, API trim 5 for chrome alloy valves, and API trim 10 for CF8M (T316) valves for optimal performance under normal conditions
- Seat faces lapped for smooth finish and superior sealing
- Swivel disc for optimal seating and longer seat life
- Stems of hand wheel operated valves are rotating / rising design
- Gland is two piece gland / gland flange design for optimal alignment and uniform packing compression
Documents
Specifications
ANSI Specifications: ANSI B16.34
API Specifications: API 600
ASME Specifications: [ASME B16.34, ASME B16.5]
ASTM Specifications: ASTM A-216
Collection: 1531
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
Handle Material: Malleable Iron
Length: 9-1/2 in
Material: Cast Carbon Steel
Pressure Class: 150#
Recommended Valve Application: Water
Valve Body Material: Cast Carbon Steel
Valve Body Style: Flanged
Valve Bonnet Type: Bolted
Valve Disc Material: Carbon Steel
Valve Operator: Wheel Handle
Valve Port Opening: Standard Port
Valve Seat Material: Carbon Steel
Valve Size: 3 in
Valve Stem: Rising
Valve Type: Globe Valve