William Powell Co 1797 Cast Iron Standard Port Flanged Gate Valve

P1797

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
1797
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
Material
Cast Iron
NSF Certified
No
UL Listed
No
Valve Operator
Wheel Handle
Valve Port Opening
Standard Port
Valve Seat Material
Bronze
Valve Size
2 in
Valve Stem
Rising
Valve Type
Gate Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday