2-1/2 in. 150# RF FLG CF8M T10 Gate Valve PTFE Packing, API-603, Stainless Steel 316 Body, Trim 10, Bolted Bonnet
Figure 2456 2-1/2 in. 150# RF FLG CF8M T10 Gate Valve PTFE Packing, API-603, Stainless Steel 316 Body, Trim 10, Bolted Bonnet
Frequently Purchased Together
Product Details
- Outside screw
- Residential or commercial use
- Bolted flanged yoke-bonnet
- 23% quieter than previous models
- R410A environmentally friendly refrigerant
- IAQ Plasma Electronic Air Cleaner
- High efficiency 13 and 14 SEER models
- 2-year parts, 6-year compressor warranty
- Wireless remote control standard featuring sleep timer, 24-hour timer, quiet mode and dry mode operation
- Up to 46% quieter than the competition
Specifications
- API:
- API 598, API 603, API 600
- ASME:
- ASME B16.10, ASME B16.34, ASME B16.5, ASME B16.25, ASME 150
- ASTM:
- ASTM A-193, ASTM A-194, ASTM A-276, ASTM A-351, ASTM A-47, ASTM A-582, ASTM A-439
- Collection:
- Figure 2456
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Flange Type:
- Raised Face
- Handle Included:
- Yes
- Handle Length (in):
- 7 in
- IAPMO Listed -:
- No
- Length:
- 7-1/2 in
- Material:
- Cast Stainless Steel
- Material Type:
- 304L, 300L
- NSF Certified:
- No
- Pressure Class:
- 150#
- UL Listed:
- No
- Valve Bonnet Type:
- Bolted
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 2-1/2 in
- Valve Stem:
- Rising
- Valve Type:
- Gate Valve