2 in. Cast Stainless Steel NPT Gate Valve

Part #P2490TN0TXXXK  |  Item #1742154  |  Manufacturer Part #2.0 2490TN0TXXX

Valve Size:

2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASME Specifications: ASME B16.34

ASTM Specifications: ASTM A-351

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Material: Cast Stainless Steel

Pressure Class: 200#

Valve Body Style: Threaded

Valve Bonnet Type: Bolted

Valve Operator: Wheel Handle

Valve Seat Material: Stainless Steel

Valve Size: 2 in

Valve Stem: Rising

Valve Type: Gate Valve