0 items

William Powell Co Figure 2341 200# Stainless Steel Threaded Swing Check Valve

P2341TN0TXXX

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bolted flanged cap
  • Can be used in horizontal or vertical position
  • Integral seats

SPECIFICATIONS

Collection
Figure 2341
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Length
4-1/4 in
Material
Cast Stainless Steel
Pressure Class
200#
Valve Body Style
Swing Check
Valve Disc Material
Stainless Steel
Valve Port Opening
Standard Port
Valve Seat Material
Carbon Steel
Valve Size
1/2 in
Valve Type
Check Valve
Width
4-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday