William Powell Co 2475 Stainless Steel Flanged Rising Valve Stem Globe Valve

P2475FM0TXXX

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • CF8M type Steel

SPECIFICATIONS

ANSI Specifications
ANSI B16.34
Collection
2475
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Material
Stainless Steel
Pressure Class
150#
Valve Bonnet Type
Bolted
Valve Disc Material
Stainless Steel
Valve Operator
Wheel Handle
Valve Port Opening
Standard Port
Valve Seat Material
Carbon Steel
Valve Size
1-1/2 in
Valve Stem
Rising Valve Stem
Valve Type
Globe Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday