William Powell Co 2700 Bronze Threaded Gate Valve

P2700

Manufacturer Part #: 1.00 2700

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
2700
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
FM Approved
No
Material
Bronze
NSF Certified
No
UL Listed
No
Valve Size
1 in
Valve Type
Gate Valve

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday