3 in. 150# RF FLG WCB T8 Gate Valve Gear Operator Carbon Steel Body, Trim 8, Bolted Bonnet

You last purchased this on
 
Powell Valves

Figure 1503 3 in. 150# RF FLG WCB T8 Gate Valve Gear Operator Carbon Steel Body, Trim 8, Bolted Bonnet

This product requires certification to purchase.
Brand image
You last purchased this on
 
Powell Valves

Figure 1503 3 in. 150# RF FLG WCB T8 Gate Valve Gear Operator Carbon Steel Body, Trim 8, Bolted Bonnet

  • Fast #
  • Part #P1503FC8GXXXM
  • Item #1742110
  • Manufacturer Part #3.0 1503FC8GXXX
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Standard trim is API trim 8 for carbon steel valves, API trim 5 for chrome alloy valves, and API trim 10 for CF8M (T316) valves for optimal performance under normal conditions
  • Seat faces lapped for smooth finish and superior sealing
  • Flexible wedge for improved seating and ease of operation, especially in high temperature service
  • Bolted Bonnet
  • Each valve is shell, seat and backseat pressure tested per industry standard API 598
  • Gland is two piece gland/gland flange design for optimal alignment and uniform packing compression
  • Bonnet and yoke arms designed for ease of gear, motor or cylinder actuator adaptation
  • Stems are non-rotating with surface finish to maximize packing seal for low fugitive emissions
  • Flanged or butt weld ends
  • Requires Certification

Specifications

API:
API 598, API 600, API B16.34
ASME:
ASME B16.10, ASME B16.34, ASME B16.5
ASTM:
ASTM A-193 Grade B7, ASTM A-194 Grade 2H, ASTM A-216 Grade WCB, ASTM A-439
Collection:
Figure 1503
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Flange Type:
Raised Face
Handle Included:
Yes
Handle Length (in):
9 in
Handle Material:
Malleable Iron
IAPMO Listed -:
No
Length:
8 in
Material:
Cast Carbon Steel, Carbon Steel, Cobalt-Chromium Alloy, Stainless Steel
Material Type:
A216-WCB, Stellite, CR 13
NSF Certified:
No
Pressure Class:
150#
UL Listed:
No
Valve Body Material:
Cast Carbon Steel
Valve Body Style:
Flanged
Valve Bonnet Type:
Bolted
Valve Disc Material:
CR 13, Stainless Steel
Valve Operator:
Hand Wheel
Valve Port Opening:
Standard Port
Valve Seat Material:
Carbon Steel, Stellite
Valve Size:
3 in
Valve Stem:
Outside
Valve Type:
Gate Valve
Weight:
72 lb