3 in. 150# RF FLG CF8M T10 Globe Valve Graphite Packing, API-603, Stainless Steel 316 Body, Trim 10, Bolted Bonnet
Figure 2467 3 in. 150# RF FLG CF8M T10 Globe Valve Graphite Packing, API-603, Stainless Steel 316 Body, Trim 10, Bolted Bonnet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flexible wedge with low center stem - wedge contact wedge is ground and lapped to a smooth finish and closely guided to prevent dragging and seat damage
- Non-rotating stem with double start ACME thread for faster operation
- Seat face: Ground and lapped to a smooth finish
- Gland has two-piece construction for easy alignment
- Yoke bushing can be lubricated to minimize friction and prolong life of the stem
- Body and bonnet castings are precision machined
- Each valve is shell, seat and backseat pressure tested
- Body and bonnet joint accurately machined
- Bonnet chamber ventilation, in order to prevent excess pressure build up caused by trapped cryogenic liquids, is available upon request
- Valves are specially cleaned and processed for oxygen or cryogenic service and are then sealed to prevent contamination
Documents
Specifications
- API:
- API 600, API 603, API B16.34
- ASME:
- ASME B16.10, ASME B16.34, ASME B16.5, ASME Class 150
- ASTM:
- ASTM A-193 Grade B8, ASTM A-194 Grade 8, ASTM A-351 Grade CF8M, ASTM A-439
- Collection:
- Figure 2467
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Length (in):
- 9 in
- Handle Material:
- Malleable Iron
- Length:
- 11-3/25 in
- Material:
- Stainless Steel, Malleable Iron, Mineral
- Material Type:
- 316, CF8M, Graphite
- NSF Certified:
- No
- Pressure Class:
- 300#
- UL Listed:
- No
- Valve Body Material:
- 316 Stainless Steel
- Valve Body Style:
- Flanged
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Cast Stainless Steel
- Valve Operator:
- Hand Wheel
- Valve Size:
- 3 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve
- Weight:
- 53 lb